Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 53C 53#20 Pin Recp - 8LT023Z53PA-LC
By Souriau
Order Code:
ZT3903221S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£38.39
4%
10 +
£36.79
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-53c-53-20-pin-recp-8lt023z53pa-lc/p/ZT3903221S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 53C 53#20 PIN RECP - 8LT023Z53PA-LC
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 53C 53#20 Pin Recp - 8LT023Z53PA-LC
Amperage Rating
7.3A
Crimp Wire Gauge
24, 22, 20
Operating Voltage AC
600
Operating Temperature
85 to +347 (-65 to +175)
Contact Size
53#20
Shell Plating
Black Zinc Nickel
Operating Voltage DC
850
Insert Material
Thermoplastic
Shell Material
Aluminum
Contact Style
Pin
Connector Type
Circular
Shell Colour
Black
Connector Style
Receptacle
Shielding
Yes
MFR Part No.
SOU 8LT023Z53PA-LC
Grommet Seal Material
Silicone
Insert Arrangement
23-53
Sealing
Meets IP67
No. Contacts
53
Contacts Supplied
No
Insert Rotation Keying
A
Termination Method
Crimp
RoHS Compliant
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome