Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 53C Mixed Skt Recp - 8LT023B54SN
By Souriau
Order Code:
ZT3903041S
£119.99
Inc VAT (20%)
£139.99
14% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-53c-mixed-skt-recp-8lt023b54sn/p/ZT3903041S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 53C MIXED SKT RECP - 8LT023B54SN
Tags:
#ReducedPrice
Specifications
Specifications for 8LT 53C Mixed Skt Recp - 8LT023B54SN
Contact Style
Socket
Grommet Seal Material
Silicone
Insert Material
Thermoplastic
Operating Voltage DC
500
Shell Colour
Olive Drab
Operating Voltage AC
400
Operating Temperature
85 to +347 (-65 to +175)
No. Contacts
53
Shell Plating
Olive Drab Cadmium
MFR Part No.
SOU 8LT023B54SN
Contacts Supplied
Yes
Contact Size
4#12, 9#16, 40#22D
Shell Material
Aluminum
Contact Mating Life
500
Connector Type
Circular
Insert Arrangement
23-54
Connector Style
Receptacle
Contact Material
Copper alloy
Contact Plating
Gold over nickel
Sealing
Meets IP67
RoHS Compliant
No
Termination Method
Crimp
Insert Rotation Keying
N
Shielding
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome