Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 55C 55#20 Pin Recp - 8LT023B55AN
By Souriau
Order Code:
ZT3903158S
£62.99
Inc VAT (20%)
£69.99
10% off
Quantity
Price
Discount
1 - 4
£62.99
0%
5 +
£59.84
5%
1
Add to basket
Get it in
3-7
working days
Available
GBP
62.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-55c-55-20-pin-recp-8lt023b55an/p/ZT3903158S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 55C 55#20 PIN RECP - 8LT023B55AN
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 8LT 55C 55#20 Pin Recp - 8LT023B55AN
MFR Part No.
SOU 8LT023B55AN
Contact Style
Pin
Crimp Wire Gauge
24, 22, 20
Operating Temperature
85 to +347 (-65 to +175)
Contact Size
55#20
Connector Style
Receptacle
Contacts Supplied
No
No. Contacts
55
Shell Material
Aluminum
Operating Voltage DC
850
Shell Plating
Olive Drab Cadmium
Operating Voltage AC
600
Sealing
Meets IP67
Grommet Seal Material
Silicone
Insert Arrangement
23-55
Amperage Rating
7.3A
Connector Type
Circular
Termination Method
Crimp
RoHS Compliant
No
Shielding
Yes
Shell Colour
Olive Drab
Insert Rotation Keying
N
Insert Material
Thermoplastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome