Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 55C 55#20 Pin Recp - 8LT023F55AA
By Souriau
Order Code:
ZT3903160S
£44.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£44.99
0%
5 - 9
£43.19
4%
10 +
£41.39
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
44.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-55c-55-20-pin-recp-8lt023f55aa/p/ZT3903160S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 55C 55#20 PIN RECP - 8LT023F55AA
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 55C 55#20 Pin Recp - 8LT023F55AA
Insert Rotation Keying
A
Connector Type
Circular
Connector Style
Receptacle
Shell Material
Aluminum
Shielding
Yes
Insert Arrangement
23-55
Operating Voltage DC
850
MFR Part No.
SOU 8LT023F55AA
Operating Voltage AC
600
Grommet Seal Material
Silicone
Shell Colour
Nickel
Shell Plating
Nickel
No. Contacts
55
Amperage Rating
7.3A
Sealing
Meets IP67
Operating Temperature
85 to +392 (-65 to +200)
Contact Style
Pin
Contacts Supplied
No
Contact Size
55#20
Insert Material
Thermoplastic
Crimp Wire Gauge
24, 22, 20
RoHS Compliant
Yes
Termination Method
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome