Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 55C 55#20 Pin Recp - 8LT023Z55AA
By Souriau
Order Code:
ZT3903214S
£46.99
Inc VAT (20%)
£49.99
6% off
Quantity
Price
Discount
1 - 4
£46.99
0%
5 - 9
£45.11
4%
10 +
£43.23
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
46.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-55c-55-20-pin-recp-8lt023z55aa/p/ZT3903214S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 55C 55#20 PIN RECP - 8LT023Z55AA
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 8LT 55C 55#20 Pin Recp - 8LT023Z55AA
Insert Material
Thermoplastic
Sealing
Meets IP67
Grommet Seal Material
Silicone
MFR Part No.
SOU 8LT023Z55AA
Insert Arrangement
23-55
Operating Temperature
85 to +347 (-65 to +175)
Shielding
Yes
Connector Type
Circular
Insert Rotation Keying
A
Contacts Supplied
No
No. Contacts
55
Shell Material
Aluminum
Contact Size
55#20
Amperage Rating
7.3A
Operating Voltage DC
850
Connector Style
Receptacle
Contact Style
Pin
Crimp Wire Gauge
24, 22, 20
Shell Plating
Black Zinc Nickel
Shell Colour
Black
Operating Voltage AC
600
Termination Method
Crimp
RoHS Compliant
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome