Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 55C 55#20 Pin Recp - 8LT023Z55PA-LC
By Souriau
Order Code:
ZT3903279S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-55c-55-20-pin-recp-8lt023z55pa-lc/p/ZT3903279S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 55C 55#20 PIN RECP - 8LT023Z55PA-LC
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 55C 55#20 Pin Recp - 8LT023Z55PA-LC
Insert Rotation Keying
A
Shell Material
Aluminum
MFR Part No.
SOU 8LT023Z55PA-LC
No. Contacts
55
Operating Voltage DC
850
Operating Voltage AC
600
Shell Plating
Black Zinc Nickel
Grommet Seal Material
Silicone
Connector Type
Circular
Amperage Rating
7.3A
Sealing
Meets IP67
Connector Style
Receptacle
Crimp Wire Gauge
24, 22, 20
Contacts Supplied
No
Insert Material
Thermoplastic
Insert Arrangement
23-55
Shielding
Yes
Operating Temperature
85 to +347 (-65 to +175)
Shell Colour
Black
RoHS Compliant
Yes
Contact Style
Pin
Contact Size
55#20
Termination Method
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome