Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 55C 55#20 Pin Recp - 8LT223Z55AN
By Souriau
Order Code:
ZT3903996S
£23.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£23.99
0%
5 - 9
£23.03
4%
10 - 19
£22.07
8%
20 +
£21.11
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
23.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-55c-55-20-pin-recp-8lt223z55an/p/ZT3903996S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 55C 55#20 PIN RECP - 8LT223Z55AN
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 55C 55#20 Pin Recp - 8LT223Z55AN
Grommet Seal Material
Silicone
Sealing
Meets IP67
Operating Voltage AC
600
Operating Temperature
85 to +347 (-65 to +175)
Mounting Type
Wall - Rear Mount - Thru Holes
Operating Voltage DC
850
Contacts Supplied
No
Shell Plating
Black Zinc Nickel
Insert Rotation Keying
N
Crimp Wire Gauge
24, 22, 20
Amperage Rating
7.3A
Shell Material
Aluminum
Contact Style
Pin
Connector Style
Receptacle
No. Contacts
55
Connector Type
Circular
Insert Material
Thermoplastic
Insert Arrangement
23-55
Termination Method
Crimp
MFR Part No.
SOU 8LT223Z55AN
Shell Colour
Black
RoHS Compliant
Yes
Shielding
Yes
Contact Size
55#20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome