Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 55C 55#22D Skt Plug - 8LT517F35BN
By Souriau
Order Code:
ZT3903624S
£59.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£57.59
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-55c-55-22d-skt-plug-8lt517f35bn/p/ZT3903624S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 55C 55#22D SKT PLUG - 8LT517F35BN
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 55C 55#22D Skt Plug - 8LT517F35BN
Insert Rotation Keying
N
Contacts Supplied
No
No. Contacts
55
Contact Size
55#22D
Grommet Seal Material
Silicone
Shell Plating
Nickel
Specification
MIL-DTL-38999 style
Crimp Wire Gauge
28, 26, 24, 22
Amperage Rating
14.6A
MFR Part No.
SOU 8LT517F35BN
Insert Arrangement
17-35
Insert Material
Thermoplastic
Connector Style
Plug
Mounting Type
Cable
Operating Temperature
85 to +392 (-65 to +200)
Contact Style
Socket
Connector Type
Connector Circular
Shell Colour
Nickel
Operating Voltage AC
400
Shell Material
Aluminum
RoHS Compliant
Yes
Shielding
Yes
Operating Voltage DC
500
Sealing
Meets IP67
Termination Method
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome