Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 55C 55#22D Skt Plug - 8LT517F35SN-LC
By Souriau
Order Code:
ZT3903617S
£55.99
Inc VAT (20%)
£59.99
6.5% off
Quantity
Price
Discount
1 - 4
£55.99
0%
5 +
£53.75
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
55.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-55c-55-22d-skt-plug-8lt517f35sn-lc/p/ZT3903617S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 55C 55#22D SKT PLUG - 8LT517F35SN-LC
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 8LT 55C 55#22D Skt Plug - 8LT517F35SN-LC
Insert Arrangement
17-35
Operating Temperature
85 to +392 (-65 to +200)
Crimp Wire Gauge
28, 26, 24, 22
Operating Voltage DC
500
Connector Style
Plug
Shell Colour
Nickel
Insert Rotation Keying
N
No. Contacts
55
Insert Material
Thermoplastic
Grommet Seal Material
Silicone
Connector Type
Circular
MFR Part No.
SOU 8LT517F35SN-LC
Contact Size
55#22D
Operating Voltage AC
400
Amperage Rating
14.6A
Shell Material
Aluminum
Sealing
Meets IP67
Shielding
Yes
Mounting Type
Cable
Termination Method
Crimp
RoHS Compliant
Yes
Contact Style
Socket
Contacts Supplied
No
Shell Plating
Nickel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome