Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 66C 66#22D Skt Plug - 8LT519B35BN
By Souriau
Order Code:
ZT3903904S
£52.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£52.99
0%
5 +
£50.87
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
52.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-66c-66-22d-skt-plug-8lt519b35bn/p/ZT3903904S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 66C 66#22D SKT PLUG - 8LT519B35BN
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 66C 66#22D Skt Plug - 8LT519B35BN
Contacts Supplied
No
Operating Temperature
85 to +347 (-65 to +175)
Connector Type
Circular
Sealing
Meets IP67
Contact Size
66#22D
Shell Material
Aluminum
Grommet Seal Material
Silicone
Contact Style
Socket
Shielding
Yes
No. Contacts
66
Insert Arrangement
19-35
Connector Style
Plug
Operating Voltage DC
500
Amperage Rating
14.6A
Shell Colour
Olive Drab
Shell Plating
Olive Drab Cadmium
MFR Part No.
SOU 8LT519B35BN
Operating Voltage AC
400
Crimp Wire Gauge
28, 26, 24, 22
RoHS Compliant
No
Mounting Type
Cable
Insert Material
Thermoplastic
Insert Rotation Keying
N
Termination Method
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome