Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 66C 66#22D Skt Plug - 8LT519F35SD
By Souriau
Order Code:
ZT3904027S
£62.99
Inc VAT (20%)
£69.99
10% off
Quantity
Price
Discount
1 - 4
£62.99
0%
5 +
£59.84
5%
1
Add to basket
Get it in
3-7
working days
Available
GBP
62.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-66c-66-22d-skt-plug-8lt519f35sd/p/ZT3904027S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 66C 66#22D SKT PLUG - 8LT519F35SD
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 8LT 66C 66#22D Skt Plug - 8LT519F35SD
Crimp Wire Gauge
28, 26, 24, 22
Insert Rotation Keying
D
Insert Arrangement
19-35
Contact Material
Copper alloy
Contact Style
Socket
Amperage Rating
14.6A
MFR Part No.
SOU 8LT519F35SD
Connector Type
Circular
Contact Plating
Gold over nickel
Contact Mating Life
500
Operating Voltage DC
500
Contact Size
66#22D
Connector Style
Plug
Mounting Type
Cable
Shell Plating
Nickel
Sealing
Meets IP67
No. Contacts
66
Operating Temperature
85 to +392 (-65 to +200)
Insert Material
Thermoplastic
Operating Voltage AC
400
Contacts Supplied
Yes
Shell Material
Aluminum
Shielding
Yes
Grommet Seal Material
Silicone
Shell Colour
Nickel
Termination Method
Crimp
RoHS Compliant
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome