Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 66C 66#22D Skt Plug - 8LT519Z35SN
By Souriau
Order Code:
ZT3904313S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-66c-66-22d-skt-plug-8lt519z35sn/p/ZT3904313S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 66C 66#22D SKT PLUG - 8LT519Z35SN
Specifications
Specifications for 8LT 66C 66#22D Skt Plug - 8LT519Z35SN
Operating Voltage AC
400
Connector Style
Plug
Grommet Seal Material
Silicone
Contact Size
66#22D
No. Contacts
66
Contacts Supplied
Yes
Contact Material
Copper Alloy
Operating Temperature
85 to +347 (-65 to +175)
MFR Part No.
SOU 8LT519Z35SN
Insert Material
Thermoplastic
Shell Material
Aluminum
Contact Plating
Gold over Nickel
Contact Mating Life
500
Contact Style
Socket
Shielding
Yes
Crimp Wire Gauge
28, 26, 24, 22
Sealing
Meets IP67
Insert Rotation Keying
N
Insert Arrangement
19-35
Mounting Type
Cable
Shell Colour
Black
Shell Plating
Black Zinc Nickel
Connector Type
Circular
RoHS Compliant
Yes
Operating Voltage DC
500
Termination Method
Crimp
Amperage Rating
14.6A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome