Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 66C 66#22D Skt Recp - 8LT019Z35BN
By Souriau
Order Code:
ZT3902936S
£59.99
Inc VAT (20%)
£63.99
6% off
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£57.59
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-66c-66-22d-skt-recp-8lt019z35bn/p/ZT3902936S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 66C 66#22D SKT RECP - 8LT019Z35BN
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 8LT 66C 66#22D Skt Recp - 8LT019Z35BN
Insert Arrangement
19-35
Shielding
Yes
Operating Temperature
85 to +347 (-65 to +175)
Shell Plating
Black Zinc Nickel
Insert Rotation Keying
N
Contact Size
66#22D
Contact Style
Socket
MFR Part No.
SOU 8LT019Z35BN
Grommet Seal Material
Silicone
Crimp Wire Gauge
28, 26, 24, 22
Insert Material
Thermoplastic
Shell Colour
Black
Operating Voltage AC
400
Sealing
Meets IP67
Connector Style
Receptacle
Operating Voltage DC
500
No. Contacts
66
Shell Material
Aluminum
Amperage Rating
14.6A
Contacts Supplied
No
RoHS Compliant
Yes
Connector Type
Circular
Termination Method
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome