Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 66C 66#22D Skt Recp - 8LT019Z35SA-LC
By Souriau
Order Code:
ZT3902880S
£35.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£35.99
0%
5 - 9
£34.55
4%
10 +
£33.11
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
35.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-66c-66-22d-skt-recp-8lt019z35sa-lc/p/ZT3902880S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 66C 66#22D SKT RECP - 8LT019Z35SA-LC
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 66C 66#22D Skt Recp - 8LT019Z35SA-LC
Grommet Seal Material
Silicone
No. Contacts
66
Sealing
Meets IP67
Insert Arrangement
19-35
Shell Colour
Black
Operating Voltage AC
400
Crimp Wire Gauge
28, 26, 24, 22
Shell Plating
Black Zinc Nickel
Contacts Supplied
No
Insert Material
Thermoplastic
Contact Size
66#22D
Operating Voltage DC
500
Shell Material
Aluminum
Connector Style
Receptacle
Insert Rotation Keying
A
Amperage Rating
14.6A
Shielding
Yes
MFR Part No.
SOU 8LT019Z35SA-LC
Connector Type
Circular
Operating Temperature
85 to +347F (-65 to +175C)
Termination Method
Crimp
RoHS Compliant
Yes
Contact Style
Socket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome