Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 6C 6#20 Skt Recp - 8LT011B98BN
By Souriau
Order Code:
ZT3902060S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-6c-6-20-skt-recp-8lt011b98bn/p/ZT3902060S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 6C 6#20 SKT RECP - 8LT011B98BN
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 6C 6#20 Skt Recp - 8LT011B98BN
Insert Material
Thermoplastic
Insert Rotation Keying
N
Amperage Rating
7.3A
Operating Voltage AC
600
Shell Plating
Olive Drab Cadmium
Insert Arrangement
Nov-98
Contact Size
6#20
Sealing
Meets IP67
Shell Colour
Olive Drab
Contact Style
Socket
Shell Material
Aluminum
Contacts Supplied
No
MFR Part No.
SOU 8LT011B98BN
Shielding
Yes
No. Contacts
6
Crimp Wire Gauge
24, 22, 20
Operating Temperature
85 to +347 (-65 to +175)
Operating Voltage DC
850
Connector Style
Receptacle
Connector Type
Circular
Grommet Seal Material
Silicone
Termination Method
Crimp
RoHS Compliant
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome