Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 6C 6#20 Skt Recp - 8LT011B98SN-LC
By Souriau
Order Code:
ZT3902077S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-6c-6-20-skt-recp-8lt011b98sn-lc/p/ZT3902077S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 6C 6#20 SKT RECP - 8LT011B98SN-LC
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 6C 6#20 Skt Recp - 8LT011B98SN-LC
Insert Arrangement
Nov-98
Crimp Wire Gauge
24, 22, 20
Shell Material
Aluminum
Operating Voltage DC
850
Operating Temperature
85 to +347 (-65 to +175)
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Grommet Seal Material
Silicone
Contacts Supplied
No
Amperage Rating
7.3A
MFR Part No.
SOU 8LT011B98SN-LC
Insert Material
Thermoplastic
No. Contacts
6
Shell Colour
Olive Drab
Connector Style
Receptacle
Contact Size
6#20
Sealing
Meets IP67
Insert Rotation Keying
N
Operating Voltage AC
600
Contact Style
Socket
RoHS Compliant
No
Termination Method
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome