Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 6C 6#20 Skt Recp - 8LT011F98SB-LC
By Souriau
Order Code:
ZT3902374S
£22.99
Inc VAT (20%)
£26.99
14.5% off
Quantity
Price
Discount
1 - 4
£22.99
0%
5 - 9
£22.07
4%
10 - 19
£21.15
8%
20 +
£20.23
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
22.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-6c-6-20-skt-recp-8lt011f98sb-lc/p/ZT3902374S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 6C 6#20 SKT RECP - 8LT011F98SB-LC
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 8LT 6C 6#20 Skt Recp - 8LT011F98SB-LC
MFR Part No.
SOU 8LT011F98SB-LC
Operating Voltage DC
850
Sealing
Meets IP67
No. Contacts
6
Contacts Supplied
No
Shielding
Yes
Crimp Wire Gauge
24, 22, 20
Shell Material
Aluminum
Insert Arrangement
Nov-98
Amperage Rating
7.3A
Connector Style
Receptacle
Insert Rotation Keying
B
Operating Voltage AC
600
Shell Colour
Nickel
Contact Size
6#20
Shell Plating
Nickel
Grommet Seal Material
Silicone
Connector Type
Circular
Contact Style
Socket
RoHS Compliant
Yes
Termination Method
Crimp
Operating Temperature
85 to +392F (-65 to +200C)
Insert Material
Thermoplastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome