Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 6C 6#20 Skt Recp - 8LT011F98SB
By Souriau
Order Code:
ZT3902393S
£30.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£30.99
0%
5 - 9
£29.75
4%
10 +
£28.51
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
30.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-6c-6-20-skt-recp-8lt011f98sb/p/ZT3902393S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 6C 6#20 SKT RECP - 8LT011F98SB
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 6C 6#20 Skt Recp - 8LT011F98SB
Contact Style
Socket
No. Contacts
6
Contact Material
Copper alloy
Contact Mating Life
500
MFR Part No.
SOU 8LT011F98SB
Shell Plating
Nickel
Operating Voltage AC
600
Operating Temperature
85 to +392 (-65 to +200)
Connector Style
Receptacle
Shielding
Yes
Sealing
Meets IP67
Contact Size
6#20
Amperage Rating
7.3A
Grommet Seal Material
Silicone
Contact Plating
Gold over nickel
Insert Arrangement
Nov-98
Shell Colour
Nickel
Insert Rotation Keying
B
Crimp Wire Gauge
24, 22, 20
Contacts Supplied
Yes
Insert Material
Thermoplastic
Shell Material
Aluminum
Termination Method
Crimp
Connector Type
Circular
RoHS Compliant
Yes
Operating Voltage DC
850
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome