Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 6C 6#20 Skt Recp - 8LT011Z98SA
By Souriau
Order Code:
ZT3902484S
£31.99
Inc VAT (20%)
£32.99
3% off
Quantity
Price
Discount
1 - 4
£31.99
0%
5 - 9
£30.71
4%
10 +
£29.43
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
31.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-6c-6-20-skt-recp-8lt011z98sa/p/ZT3902484S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 6C 6#20 SKT RECP - 8LT011Z98SA
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 6C 6#20 Skt Recp - 8LT011Z98SA
Contact Material
Copper alloy
Contact Mating Life
500
Contact Plating
Gold over nickel
Connector Type
Circular
Insert Material
Thermoplastic
Operating Voltage AC
600
Insert Arrangement
Nov-98
Contact Size
6#20
Connector Style
Receptacle
Shell Material
Aluminum
Grommet Seal Material
Silicone
MFR Part No.
SOU 8LT011Z98SA
No. Contacts
6
Crimp Wire Gauge
24, 22, 20
Shell Plating
Black Zinc Nickel
Shell Colour
Black
Contacts Supplied
Yes
Sealing
Meets IP67
Operating Voltage DC
850
Amperage Rating
7.3A
Contact Style
Socket
Insert Rotation Keying
A
RoHS Compliant
Yes
Termination Method
Crimp
Shielding
Yes
Operating Temperature
85 to +347F (-65 to +175C)
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome