Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 6C 6#20 Skt Recp - 8LT311B98SD-LC
By Souriau
Order Code:
ZT3904276S
£23.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£23.99
0%
5 - 9
£23.03
4%
10 - 19
£22.07
8%
20 +
£21.11
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
23.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-6c-6-20-skt-recp-8lt311b98sd-lc/p/ZT3904276S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 6C 6#20 SKT RECP - 8LT311B98SD-LC
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 6C 6#20 Skt Recp - 8LT311B98SD-LC
Operating Voltage AC
600
Operating Temperature
85 to +347 (-65 to +175)
Connector Type
Circular
Grommet Seal Material
Silicone
Crimp Wire Gauge
24, 22, 20
Shielding
Yes
Contacts Supplied
No
Shell Material
Aluminum
No. Contacts
6
Shell Plating
Olive Drab Cadmium
Sealing
Meets IP67
Shell Colour
Olive Drab
Contact Size
6#20
Insert Rotation Keying
D
Amperage Rating
7.3A
MFR Part No.
SOU 8LT311B98SD-LC
Contact Style
Socket
Insert Arrangement
Nov-98
Insert Material
Thermoplastic
Operating Voltage DC
850
Mounting Type
Wall - Rear Mount - Thru Holes
Termination Method
Crimp
Connector Style
Receptacle
RoHS Compliant
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome