Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 6C 6#20 Skt Recp - 8LT311B98SD
By Souriau
Order Code:
ZT3904217S
£31.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£31.99
0%
5 - 9
£30.71
4%
10 +
£29.43
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
31.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-6c-6-20-skt-recp-8lt311b98sd/p/ZT3904217S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 6C 6#20 SKT RECP - 8LT311B98SD
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 6C 6#20 Skt Recp - 8LT311B98SD
Shell Colour
Olive Drab
Contacts Supplied
Yes
Operating Temperature
85 to +347 (-65 to +175)
Insert Rotation Keying
D
Shielding
Yes
Grommet Seal Material
Silicone
Contact Mating Life
500
Insert Material
Thermoplastic
Sealing
Meets IP67
MFR Part No.
SOU 8LT311B98SD
Operating Voltage DC
850
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Insert Arrangement
Nov-98
Contact Plating
Gold over nickel
Mounting Type
Wall - Rear Mount - Thru Holes
Contact Size
6#20
No. Contacts
6
Contact Material
Copper Alloy
Amperage Rating
7.3A
Shell Material
Aluminum
Contact Style
Socket
Operating Voltage AC
600
Termination Method
Crimp
Crimp Wire Gauge
24, 22, 20
RoHS Compliant
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome