Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 6C 6#20 Skt Recp - 8LT311B98SN-LC
By Souriau
Order Code:
ZT3904405S
£36.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£36.99
0%
5 - 9
£35.51
4%
10 +
£34.03
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
36.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-6c-6-20-skt-recp-8lt311b98sn-lc/p/ZT3904405S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 6C 6#20 SKT RECP - 8LT311B98SN-LC
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 6C 6#20 Skt Recp - 8LT311B98SN-LC
Crimp Wire Gauge
24, 22, 20
Shell Colour
Olive Drab
Shell Material
Aluminum
Contact Style
Socket
Insert Rotation Keying
N
Shell Plating
Olive Drab Cadmium
MFR Part No.
SOU 8LT311B98SN-LC
Connector Type
Circular
Amperage Rating
7.3A
Mounting Type
Wall - Rear Mount - Thru Holes
Insert Arrangement
Nov-98
No. Contacts
6
Contact Size
6#20
Connector Style
Receptacle
Contacts Supplied
No
Sealing
Meets IP67
Operating Voltage AC
600
Shielding
Yes
Operating Temperature
85 to +347 (-65 to +175)
Operating Voltage DC
850
Termination Method
Crimp
Insert Material
Thermoplastic
Grommet Seal Material
Silicone
RoHS Compliant
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome