Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 6C 6#20 Skt Recp - 8LT311F98SC
By Souriau
Order Code:
ZT3904637S
£31.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£31.99
0%
5 - 9
£30.71
4%
10 +
£29.43
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
31.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-6c-6-20-skt-recp-8lt311f98sc/p/ZT3904637S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 6C 6#20 SKT RECP - 8LT311F98SC
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 6C 6#20 Skt Recp - 8LT311F98SC
Shell Colour
Nickel
Insert Material
Thermoplastic
Insert Arrangement
Nov-98
Grommet Seal Material
Silicone
Shell Plating
Nickel
Contact Plating
Gold over nickel
No. Contacts
6
Contact Mating Life
500
Operating Voltage AC
600
Contacts Supplied
Yes
Contact Size
6#20
Shell Material
Aluminum
Contact Style
Socket
Amperage Rating
7.3A
Sealing
Meets IP67
Connector Type
Circular
Contact Material
Copper Alloy
Connector Style
Receptacle
Crimp Wire Gauge
24, 22, 20
Operating Voltage DC
850
Insert Rotation Keying
C
Mounting Type
Wall - Rear Mount - Thru Holes
Shielding
Yes
Operating Temperature
85 to +392 (-65 to +200)
MFR Part No.
SOU 8LT311F98SC
Termination Method
Crimp
RoHS Compliant
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome