Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 79C 79#22D Skt Plug - 8LT521B35SD-LC
By Souriau
Order Code:
ZT3904404S
£36.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£36.99
0%
5 - 9
£35.51
4%
10 +
£34.03
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
36.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-79c-79-22d-skt-plug-8lt521b35sd-lc/p/ZT3904404S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 79C 79#22D SKT PLUG - 8LT521B35SD-LC
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 79C 79#22D Skt Plug - 8LT521B35SD-LC
Grommet Seal Material
Silicone
Operating Temperature
85 to +347 (-65 to +175)
Contact Size
79#22D
Mounting Type
Cable
Sealing
Meets IP67
Shell Material
Aluminum
Insert Rotation Keying
D
Contacts Supplied
No
MFR Part No.
SOU 8LT521B35SD-LC
Amperage Rating
14.6A
No. Contacts
79
Operating Voltage AC
400
Insert Material
Thermoplastic
Insert Arrangement
21-35
Shell Colour
Olive Drab
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Crimp Wire Gauge
28, 26, 24, 22
Connector Style
Plug
Operating Voltage DC
500
Contact Style
Socket
Connector Type
Circular
Termination Method
Crimp
RoHS Compliant
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome