Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 79C 79#22D Skt Plug - 8LT521B35SD
By Souriau
Order Code:
ZT3904375S
£69.99
Inc VAT (20%)
£79.99
12.5% off
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£66.49
5%
1
Add to basket
Get it in
3-7
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-79c-79-22d-skt-plug-8lt521b35sd/p/ZT3904375S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 79C 79#22D SKT PLUG - 8LT521B35SD
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 8LT 79C 79#22D Skt Plug - 8LT521B35SD
Operating Voltage AC
400
Grommet Seal Material
Silicone
Shell Material
Aluminum
Operating Temperature
85 to +347 (-65 to +175)
Contacts Supplied
Yes
Operating Voltage DC
500
Connector Type
Circular
Contact Size
79#22D
No. Contacts
79
MFR Part No.
SOU 8LT521B35SD
Contact Mating Life
500
Mounting Type
Cable
Shell Colour
Olive Drab
Insert Rotation Keying
D
Shielding
Yes
Connector Style
Plug
Insert Arrangement
21-35
Amperage Rating
14.6A
Sealing
Meets IP67
Contact Style
Socket
Insert Material
Thermoplastic
Contact Material
Copper alloy
Contact Plating
Gold over nickel
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
RoHS Compliant
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome