Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 7C 7#20 Skt Recp - 8LT011B99SN
By Souriau
Order Code:
ZT3902091S
£55.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£55.99
0%
5 +
£53.75
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
55.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-7c-7-20-skt-recp-8lt011b99sn/p/ZT3902091S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 7C 7#20 SKT RECP - 8LT011B99SN
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 7C 7#20 Skt Recp - 8LT011B99SN
Shell Material
Aluminum
Connector Style
Receptacle
Contact Mating Life
500
Crimp Wire Gauge
24, 22, 20
Insert Arrangement
Nov-99
Contact Size
7#20
Connector Type
Circular
Shell Colour
Olive Drab
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Insert Material
Thermoplastic
Sealing
Meets IP67
Operating Temperature
85 to +347 (-65 to +175)
Insert Rotation Keying
N
No. Contacts
7
Operating Voltage AC
600
Contact Style
Socket
Contacts Supplied
Yes
Operating Voltage DC
850
Contact Plating
Gold over nickel
Grommet Seal Material
Silicone
Shielding
Yes
MFR Part No.
SOU 8LT011B99SN
RoHS Compliant
No
Amperage Rating
7.3A
Termination Method
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome