Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 7C 7#20 Skt Recp - 8LT011F99BA
By Souriau
Order Code:
ZT3902396S
£24.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£24.99
0%
5 - 9
£23.99
4%
10 - 19
£22.99
8%
20 +
£21.99
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-7c-7-20-skt-recp-8lt011f99ba/p/ZT3902396S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 7C 7#20 SKT RECP - 8LT011F99BA
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 7C 7#20 Skt Recp - 8LT011F99BA
Crimp Wire Gauge
24, 22, 20
Contact Style
Socket
Connector Style
Receptacle
Operating Temperature
85 to +392 (-65 to +200)
Grommet Seal Material
Silicone
Connector Type
Circular
Insert Material
Thermoplastic
Shielding
Yes
Shell Material
Aluminum
Amperage Rating
7.3A
Contact Size
7#20
MFR Part No.
SOU 8LT011F99BA
Shell Colour
Nickel
Operating Voltage AC
600
Insert Rotation Keying
A
Contacts Supplied
No
Sealing
Meets IP67
Insert Arrangement
Nov-99
Termination Method
Crimp
Shell Plating
Nickel
No. Contacts
7
RoHS Compliant
Yes
Operating Voltage DC
850
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome