8LT 7C 7#20 Skt Recp - 8LT011F99BB

Order Code: ZT3902249S

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.994%
10 - 19£22.998%
20 +£21.9912%


Description

Souriau, 8LT 7C 7#20 SKT RECP - 8LT011F99BB

Specifications for 8LT 7C 7#20 Skt Recp - 8LT011F99BB
  • Insert Arrangement
    Nov-99
  • Insert Rotation Keying
    B
  • Crimp Wire Gauge
    24, 22, 20
  • Operating Voltage DC
    850
  • Operating Voltage AC
    600
  • Shell Plating
    Nickel
  • MFR Part No.
    SOU 8LT011F99BB
  • Shielding
    Yes
  • Grommet Seal Material
    Silicone
  • Connector Type
    Circular
  • Amperage Rating
    7.3A
  • Sealing
    Meets IP67
  • Insert Material
    Thermoplastic
  • Contact Style
    Socket
  • Contact Size
    7#20
  • Operating Temperature
    85 to +392 (-65 to +200)
  • Contacts Supplied
    No
  • RoHS Compliant
    Yes
  • Shell Colour
    Nickel
  • Connector Style
    Receptacle
  • Termination Method
    Crimp
  • No. Contacts
    7
  • Shell Material
    Aluminum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome