Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 7C 7#20 Skt Recp - 8LT011F99SA
By Souriau
Order Code:
ZT3902265S
£31.99
Inc VAT (20%)
£32.99
3% off
Quantity
Price
Discount
1 - 4
£31.99
0%
5 - 9
£30.71
4%
10 +
£29.43
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
31.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-7c-7-20-skt-recp-8lt011f99sa/p/ZT3902265S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 7C 7#20 SKT RECP - 8LT011F99SA
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 7C 7#20 Skt Recp - 8LT011F99SA
Operating Voltage AC
600
Shell Plating
Nickel
MFR Part No.
SOU 8LT011F99SA
Insert Rotation Keying
A
Amperage Rating
7.3A
Operating Temperature
85 to +392 (-65 to +200)
Shell Colour
Nickel
Grommet Seal Material
Silicone
Insert Material
Thermoplastic
Contact Mating Life
500
Insert Arrangement
Nov-99
Contact Plating
Gold over nickel
Contact Style
Socket
Connector Type
Circular
Shell Material
Aluminum
Connector Style
Receptacle
No. Contacts
7
Contact Material
Copper alloy
Shielding
Yes
Contact Size
7#20
Contacts Supplied
Yes
Crimp Wire Gauge
24, 22, 20
Sealing
Meets IP67
Termination Method
Crimp
RoHS Compliant
Yes
Operating Voltage DC
850
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome