Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 7C 7#20 Skt Recp - 8LT011F99SB
By Souriau
Order Code:
ZT3902350S
£32.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£32.99
0%
5 - 9
£31.67
4%
10 +
£30.35
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
32.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-7c-7-20-skt-recp-8lt011f99sb/p/ZT3902350S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 7C 7#20 SKT RECP - 8LT011F99SB
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 7C 7#20 Skt Recp - 8LT011F99SB
Connector Type
Circular
Operating Temperature
85 to +392 (-65 to +200)
MFR Part No.
SOU 8LT011F99SB
Contact Material
Copper Alloy
Shell Plating
Nickel
Sealing
Meets IP67
Operating Voltage AC
600
Connector Style
Receptacle
Contact Plating
Gold over nickel
Grommet Seal Material
Silicone
Shielding
Yes
Contact Style
Socket
Contact Mating Life
500
Crimp Wire Gauge
24, 22, 20
Insert Material
Thermoplastic
Contact Size
7#20
Amperage Rating
7.3A
Shell Colour
Nickel
Contacts Supplied
Yes
Operating Voltage DC
850
No. Contacts
7
Shell Material
Aluminum
Insert Arrangement
Nov-99
Insert Rotation Keying
B
RoHS Compliant
Yes
Termination Method
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome