Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 7C 7#20 Skt Recp - 8LT011Z99BA
By Souriau
Order Code:
ZT3902416S
£29.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£29.99
0%
5 - 9
£28.79
4%
10 +
£27.59
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-7c-7-20-skt-recp-8lt011z99ba/p/ZT3902416S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 7C 7#20 SKT RECP - 8LT011Z99BA
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 7C 7#20 Skt Recp - 8LT011Z99BA
Operating Voltage DC
850
Insert Arrangement
Nov-99
Contact Style
Socket
Contact Size
7#20
Connector Style
Receptacle
Connector Type
Circular
Shell Material
Aluminum
Amperage Rating
7.3A
Shell Colour
Black
Insert Rotation Keying
A
Grommet Seal Material
Silicone
Shell Plating
Black Zinc Nickel
Contacts Supplied
No
Crimp Wire Gauge
24, 22, 20
Operating Voltage AC
600
Insert Material
Thermoplastic
Shielding
Yes
Operating Temperature
85 to +347 (-65 to +175)
MFR Part No.
SOU 8LT011Z99BA
Sealing
Meets IP67
RoHS Compliant
Yes
Termination Method
Crimp
No. Contacts
7
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome