Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 7C 7#20 Skt Recp - 8LT011Z99SA
By Souriau
Order Code:
ZT3902486S
£33.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£33.99
0%
5 - 9
£32.63
4%
10 +
£31.27
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-7c-7-20-skt-recp-8lt011z99sa/p/ZT3902486S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 7C 7#20 SKT RECP - 8LT011Z99SA
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 7C 7#20 Skt Recp - 8LT011Z99SA
Shell Colour
Black
Contacts Supplied
Yes
Insert Rotation Keying
A
Insert Material
Thermoplastic
Grommet Seal Material
Silicone
Contact Mating Life
500
Operating Temperature
85 to +347 (-65 to +175)
Contact Plating
Gold over nickel
Crimp Wire Gauge
24, 22, 20
Connector Type
Circular
Contact Style
Socket
Contact Size
7#20
Sealing
Meets IP67
Insert Arrangement
Nov-99
MFR Part No.
SOU 8LT011Z99SA
Operating Voltage DC
850
Shielding
Yes
No. Contacts
7
Shell Material
Aluminum
Amperage Rating
7.3A
Shell Plating
Black Zinc Nickel
Contact Material
Copper Alloy
Operating Voltage AC
600
Connector Style
Receptacle
Termination Method
Crimp
RoHS Compliant
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome