Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 7C 7#20 Skt Recp - 8LT311B99BD
By Souriau
Order Code:
ZT3904453S
£23.99
Inc VAT (20%)
£27.99
14% off
Quantity
Price
Discount
1 - 4
£23.99
0%
5 - 9
£23.03
4%
10 - 19
£22.07
8%
20 +
£21.11
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
23.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-7c-7-20-skt-recp-8lt311b99bd/p/ZT3904453S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 7C 7#20 SKT RECP - 8LT311B99BD
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 8LT 7C 7#20 Skt Recp - 8LT311B99BD
Contacts Supplied
No
Sealing
Meets IP67
Operating Voltage AC
600
Mounting Type
Wall - Rear Mount - Thru Holes
Connector Type
Circular
Grommet Seal Material
Silicone
Operating Temperature
85 to +347 (-65 to +175)
Shell Colour
Olive Drab
Operating Voltage DC
850
No. Contacts
7
Shielding
Yes
Contact Style
Socket
Insert Arrangement
Nov-99
Crimp Wire Gauge
24, 22, 20
Shell Material
Aluminum
MFR Part No.
SOU 8LT311B99BD
Shell Plating
Olive Drab Cadmium
Amperage Rating
7.3A
Insert Material
Thermoplastic
Connector Style
Receptacle
Contact Size
7#20
Insert Rotation Keying
D
Termination Method
Crimp
RoHS Compliant
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome