Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 7C 7#20 Skt Recp - 8LT311B99BN
By Souriau
Order Code:
ZT3904416S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£38.39
4%
10 +
£36.79
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-7c-7-20-skt-recp-8lt311b99bn/p/ZT3904416S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 7C 7#20 SKT RECP - 8LT311B99BN
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 7C 7#20 Skt Recp - 8LT311B99BN
Connector Style
Receptacle
Insert Rotation Keying
N
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
No. Contacts
7
Amperage Rating
7.3A
Contact Style
Socket
MFR Part No.
SOU 8LT311B99BN
Insert Material
Thermoplastic
Shell Material
Aluminum
Contacts Supplied
No
Shielding
Yes
Contact Size
7#20
Operating Voltage DC
850
Mounting Type
Wall - Rear Mount - Thru Holes
Insert Arrangement
Nov-99
Operating Temperature
85 to +347 (-65 to +175)
Sealing
Meets IP67
Grommet Seal Material
Silicone
Operating Voltage AC
600
Shell Colour
Olive Drab
Crimp Wire Gauge
24, 22, 20
Termination Method
Crimp
RoHS Compliant
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome