Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 7C 7#20 Skt Recp - 8LT311B99SN-LC
By Souriau
Order Code:
ZT3904388S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£38.39
4%
10 +
£36.79
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-7c-7-20-skt-recp-8lt311b99sn-lc/p/ZT3904388S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 7C 7#20 SKT RECP - 8LT311B99SN-LC
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 7C 7#20 Skt Recp - 8LT311B99SN-LC
Insert Arrangement
Nov-99
Shell Plating
Olive Drab Cadmium
No. Contacts
7
Insert Rotation Keying
N
Operating Temperature
85 to +347 (-65 to +175)
MFR Part No.
SOU 8LT311B99SN-LC
Insert Material
Thermoplastic
Shielding
Yes
Connector Style
Receptacle
Contacts Supplied
No
Amperage Rating
7.3A
Grommet Seal Material
Silicone
Crimp Wire Gauge
24, 22, 20
Sealing
Meets IP67
Operating Voltage DC
850
Connector Type
Circular
Contact Size
7#20
Shell Colour
Olive Drab
Contact Style
Socket
Operating Voltage AC
600
Mounting Type
Wall - Rear Mount - Thru Holes
Shell Material
Aluminum
RoHS Compliant
No
Termination Method
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome