Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 8C 8#20 Skt Plug - 8LT513F08BN
By Souriau
Order Code:
ZT3902750S
£43.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£43.99
0%
5 - 9
£42.23
4%
10 +
£40.47
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
43.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-8c-8-20-skt-plug-8lt513f08bn/p/ZT3902750S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 8C 8#20 SKT PLUG - 8LT513F08BN
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 8C 8#20 Skt Plug - 8LT513F08BN
Grommet Seal Material
Silicone
Crimp Wire Gauge
24, 22, 20
Shielding
Yes
Operating Voltage DC
850
Shell Material
Aluminum
Sealing
Meets IP67
Contact Style
Socket
Contact Size
8#20
Amperage Rating
7.3A
Connector Type
Circular
Insert Arrangement
13-08
Insert Rotation Keying
N
Connector Style
Plug
Contacts Supplied
No
Shell Colour
Nickel
No. Contacts
8
Operating Voltage AC
600
Mounting Type
Cable
Insert Material
Thermoplastic
Termination Method
Crimp
MFR Part No.
SOU 8LT513F08BN
Shell Plating
Nickel
Operating Temperature
85 to +392F (-65 to +200C)
RoHS Compliant
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome