Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 8C 8#20 Skt Plug - 8LT513F08SN-LC
By Souriau
Order Code:
ZT3902856S
£43.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£43.99
0%
5 - 9
£42.23
4%
10 +
£40.47
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
43.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-8c-8-20-skt-plug-8lt513f08sn-lc/p/ZT3902856S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 8C 8#20 SKT PLUG - 8LT513F08SN-LC
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 8C 8#20 Skt Plug - 8LT513F08SN-LC
Contact Size
8#20
Amperage Rating
7.3A
MFR Part No.
SOU 8LT513F08SN-LC
Mounting Type
Cable
Shell Material
Aluminum
Insert Arrangement
13-08
Shielding
Yes
Connector Type
Circular
Shell Colour
Nickel
Operating Voltage DC
850
Contact Style
Socket
Grommet Seal Material
Silicone
Operating Voltage AC
600
Contacts Supplied
No
Operating Temperature
85 to +392 (-65 to +200)
Insert Material
Thermoplastic
Insert Rotation Keying
N
Shell Plating
Nickel
Sealing
Meets IP67
No. Contacts
8
Connector Style
Plug
Crimp Wire Gauge
24, 22, 20
RoHS Compliant
Yes
Termination Method
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome