Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8T 38999 Series II
8 T Series 2 - MS27473T20Z41SB-LC
By Souriau
Order Code:
ZT3910257S
£59.99
Inc VAT (20%)
£61.99
3% off
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£57.59
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/connectors/souriau-8t-38999-series-ii/8-t-series-2-ms27473t20z41sb-lc/p/ZT3910257S
Add to quotation
View all Souriau 8T 38999 Series II
Description
Souriau, 8 T SERIES 2 - MS27473T20Z41SB-LC
Tags:
#BulkDiscount
Specifications
Specifications for 8 T Series 2 - MS27473T20Z41SB-LC
Connector Type
Circular
Crimp Wire Gauge
24, 22, 20
Sealing
Meets IP67
Operating Temperature
85 to +347 (-65 to +175)
Insert Arrangement
20-41
Contact Size
41#20
No. Contacts
41
MFR Part No.
SOU MS27473T20Z41SB-LC
Amperage Rating
7.3A
Grommet Seal Material
Silicone
Insert Material
Thermoplastic
Contact Style
Socket
Shielding
Yes
Mounting Type
Cable
Contacts Supplied
No
Insert Rotation Keying
B
Shell Colour
Black
Shell Plating
Black zinc nickel
Shell Material
Aluminum
Connector Style
Plug
RoHS Compliant
Yes
Operating Voltage DC
1800
Termination Method
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome