Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8T 38999 Series II
8T 11C 11#12 Pin Plug - 8T620B11PA-LC
By Souriau
Order Code:
ZT3906669S
£59.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£57.59
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/connectors/souriau-8t-38999-series-ii/8t-11c-11-12-pin-plug-8t620b11pa-lc/p/ZT3906669S
Add to quotation
View all Souriau 8T 38999 Series II
Description
Souriau, 8T 11C 11#12 PIN PLUG - 8T620B11PA-LC
Tags:
#BulkDiscount
Specifications
Specifications for 8T 11C 11#12 Pin Plug - 8T620B11PA-LC
Connector Style
Plug
Connector Type
Circular
Shell Material
Aluminum
Operating Temperature
65
Contacts Supplied
No
Shielding
Yes
Amperage Rating
3.5A
Sealing
Meets IP67
Contact Style
Pin
Crimp Wire Gauge
14, 12
No. Contacts
11
Shell Plating
Olive drab cadmium
Mounting Type
Cable
MFR Part No.
SOU 8T620B11PA-LC
Insert Material
Thermoplastic
Insert Rotation Keying
A
Insert Arrangement
20-Nov
Operating Voltage DC
1800
Termination Method
Crimp
Shell Colour
Olive Drab
RoHS Compliant
No
Contact Size
11#12
Grommet Seal Material
Silicone
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome