Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8T 38999 Series II
8T 11C 11#12 Pin Plug - 8T620Z11PA
By Souriau
Order Code:
ZT3907091S
£69.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£67.19
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/connectors/souriau-8t-38999-series-ii/8t-11c-11-12-pin-plug-8t620z11pa/p/ZT3907091S
Add to quotation
View all Souriau 8T 38999 Series II
Description
Souriau, 8T 11C 11#12 PIN PLUG - 8T620Z11PA
Tags:
#BulkDiscount
Specifications
Specifications for 8T 11C 11#12 Pin Plug - 8T620Z11PA
Connector Type
Circular
Crimp Wire Gauge
14, 12
Shell Colour
Black
Operating Temperature
65
Insert Material
Thermoplastic
No. Contacts
11
Operating Voltage DC
1800
Insert Arrangement
20-Nov
Amperage Rating
3.5A
Contact Mating Life
500
Contacts Supplied
Yes
Contact Style
Pin
Shielding
Yes
Mounting Type
Cable
Insert Rotation Keying
A
MFR Part No.
SOU 8T620Z11PA
Contact Plating
Gold over nickel
Shell Material
Aluminum
Contact Size
11#12
Connector Style
Plug
Sealing
Meets IP67
Contact Material
Copper Alloy
Shell Plating
Black zinc nickel
Termination Method
Crimp
RoHS Compliant
Yes
Grommet Seal Material
Silicone
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome