Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8T 38999 Series II
8T 16C 16#16 Pin J/N - 8T720B16PN-LC
By Souriau
Order Code:
ZT3908015S
£63.99
Inc VAT (20%)
£81.99
21.5% off
Quantity
Price
Discount
1 - 4
£63.99
0%
5 +
£61.43
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
63.99
https://www.zoro.co.uk/shop/connectors/souriau-8t-38999-series-ii/8t-16c-16-16-pin-j-n-8t720b16pn-lc/p/ZT3908015S
Add to quotation
View all Souriau 8T 38999 Series II
Description
Souriau, 8T 16C 16#16 PIN J/N - 8T720B16PN-LC
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 8T 16C 16#16 Pin J/N - 8T720B16PN-LC
Contacts Supplied
No
Connector Type
Circular
Mounting Type
Jam Nut - Rear Mount
Operating Temperature
65
Contact Size
16#16
Contact Style
Pin
Connector Style
Receptacle
Shell Plating
Olive drab cadmium
Insert Arrangement
20-16
MFR Part No.
SOU 8T720B16PN-LC
Shielding
Yes
Shell Colour
Olive Drab
Grommet Seal Material
Silicone
No. Contacts
16
Insert Material
Thermoplastic
Amperage Rating
3.8A
Insert Rotation Keying
N
Operating Voltage DC
2300
Shell Material
Aluminum
Sealing
Meets IP67
Termination Method
Crimp
RoHS Compliant
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome