Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8T 38999 Series II
8T 16C 16#16 Pin Recp - 8T120B16AN
By Souriau
Order Code:
ZT3909244S
£49.99
Inc VAT (20%)
£59.99
16.5% off
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/connectors/souriau-8t-38999-series-ii/8t-16c-16-16-pin-recp-8t120b16an/p/ZT3909244S
Add to quotation
View all Souriau 8T 38999 Series II
Description
Souriau, 8T 16C 16#16 PIN RECP - 8T120B16AN
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 8T 16C 16#16 Pin Recp - 8T120B16AN
Amperage Rating
3.8A
Sealing
Meets IP67
Mounting Type
Cable
Contact Size
16#16
No. Contacts
16
Insert Rotation Keying
N
Insert Arrangement
20-16
Shielding
Yes
Shell Plating
Olive drab cadmium
Operating Temperature
65
Contact Style
Pin
MFR Part No.
SOU 8T120B16AN
Connector Type
Circular
Shell Material
Aluminum
Grommet Seal Material
Silicone
Contacts Supplied
No
Insert Material
Thermoplastic
Connector Style
Receptacle
Operating Voltage DC
2300
RoHS Compliant
No
Shell Colour
Olive Drab
Termination Method
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome