Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8T 38999 Series II
8T 16C 16#16 Pin Recp - 8T120B16PN-LC
By Souriau
Order Code:
ZT3909338S
£55.99
Inc VAT (20%)
£59.99
6.5% off
Quantity
Price
Discount
1 - 4
£55.99
0%
5 +
£53.75
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
55.99
https://www.zoro.co.uk/shop/connectors/souriau-8t-38999-series-ii/8t-16c-16-16-pin-recp-8t120b16pn-lc/p/ZT3909338S
Add to quotation
View all Souriau 8T 38999 Series II
Description
Souriau, 8T 16C 16#16 PIN RECP - 8T120B16PN-LC
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 8T 16C 16#16 Pin Recp - 8T120B16PN-LC
Operating Temperature
65
Shell Material
Aluminum
No. Contacts
16
MFR Part No.
SOU 8T120B16PN-LC
Sealing
Meets IP67
Grommet Seal Material
Silicone
Contact Style
Pin
Insert Material
Thermoplastic
Shell Plating
Olive drab cadmium
Contacts Supplied
No
Contact Size
16#16
Insert Arrangement
20-16
Connector Style
Receptacle
Shielding
Yes
Mounting Type
Cable
Amperage Rating
3.8A
Shell Colour
Olive Drab
Termination Method
Crimp
Insert Rotation Keying
N
RoHS Compliant
No
Connector Type
Circular
Operating Voltage DC
2300
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome