Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8T 38999 Series II
8T 39C 37#20 2#16 Pin Recp - 8T220B39PA-LC
By Souriau
Order Code:
ZT3910151S
£22.99
Inc VAT (20%)
£25.99
11.5% off
Quantity
Price
Discount
1 - 4
£22.99
0%
5 - 9
£22.07
4%
10 - 19
£21.15
8%
20 +
£20.23
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
22.99
https://www.zoro.co.uk/shop/connectors/souriau-8t-38999-series-ii/8t-39c-37-20-2-16-pin-recp-8t220b39pa-lc/p/ZT3910151S
Add to quotation
View all Souriau 8T 38999 Series II
Description
Souriau, 8T 39C 37#20 2#16 PIN RECP - 8T220B39PA-LC
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 8T 39C 37#20 2#16 Pin Recp - 8T220B39PA-LC
Shell Plating
Olive drab cadmium
Shielding
Yes
Shell Material
Aluminum
MFR Part No.
SOU 8T220B39PA-LC
Connector Type
Circular
Contacts Supplied
No
Insert Material
Thermoplastic
Operating Temperature
65
Operating Voltage DC
1800
Contact Style
Pin
Sealing
Meets IP67
Grommet Seal Material
Silicone
Contact Size
37#20, 2#16
Mounting Type
Wall - Rear Mount - Thru Holes
Insert Arrangement
20-39
Shell Colour
Olive Drab
Connector Style
Receptacle
Termination Method
Crimp
Amperage Rating
7.3A, 3.8A
RoHS Compliant
No
Insert Rotation Keying
A
No. Contacts
39
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome