Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8T 38999 Series II
8T 41C 41#20 Pin J/N - 8T720B41AN
By Souriau
Order Code:
ZT3908227S
£64.99
Inc VAT (20%)
£83.99
22.5% off
Quantity
Price
Discount
1 - 4
£64.99
0%
5 +
£62.39
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
64.99
https://www.zoro.co.uk/shop/connectors/souriau-8t-38999-series-ii/8t-41c-41-20-pin-j-n-8t720b41an/p/ZT3908227S
Add to quotation
View all Souriau 8T 38999 Series II
Description
Souriau, 8T 41C 41#20 PIN J/N - 8T720B41AN
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 8T 41C 41#20 Pin J/N - 8T720B41AN
Shell Material
Aluminum
Operating Voltage DC
1800
Insert Material
Thermoplastic
Operating Temperature
65
Contacts Supplied
No
Connector Style
Receptacle
Amperage Rating
7.3A
Shielding
Yes
Connector Type
Circular
Contact Size
41#20
Mounting Type
Jam Nut - Rear Mount
Contact Style
Pin
Insert Rotation Keying
N
Shell Colour
Olive Drab
Crimp Wire Gauge
24, 22, 20
No. Contacts
41
MFR Part No.
SOU 8T720B41AN
Sealing
Meets IP67
Insert Arrangement
20-41
Grommet Seal Material
Silicone
Shell Plating
Olive drab cadmium
Termination Method
Crimp
RoHS Compliant
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome