Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8T 38999 Series II
8T 41C 41#20 Pin J/N - 8T720B41PN
By Souriau
Order Code:
ZT3908244S
£81.99
Inc VAT (20%)
£109.99
25% off
Quantity
Price
Discount
1 - 4
£81.99
0%
5 +
£78.71
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
81.99
https://www.zoro.co.uk/shop/connectors/souriau-8t-38999-series-ii/8t-41c-41-20-pin-j-n-8t720b41pn/p/ZT3908244S
Add to quotation
View all Souriau 8T 38999 Series II
Description
Souriau, 8T 41C 41#20 PIN J/N - 8T720B41PN
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 8T 41C 41#20 Pin J/N - 8T720B41PN
No. Contacts
41
Contact Size
41#20
Mounting Type
Jam Nut - Rear Mount
Insert Arrangement
20-41
Connector Style
Receptacle
Sealing
Meets IP67
Contact Style
Pin
Shell Material
Aluminum
Shielding
Yes
Operating Temperature
65
Contact Material
Copper Alloy
Contacts Supplied
Yes
Contact Mating Life
500
Insert Rotation Keying
N
Insert Material
Thermoplastic
Shell Colour
Olive Drab
Contact Plating
Gold over nickel
Amperage Rating
7.3A
Specification
MIL-DTL-38999 style
Operating Voltage DC
1800
Connector Type
Connector Circular
Crimp Wire Gauge
24, 22, 20
RoHS Compliant
No
Shell Plating
Olive drab cadmium
Grommet Seal Material
Silicone
Termination Method
Crimp
MFR Part No.
SOU 8T720B41PN
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome