Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8T 38999 Series II
8T 41C 41#20 Pin Plug - 8T620B41AA
By Souriau
Order Code:
ZT3906820S
£52.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£52.99
0%
5 +
£50.87
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
52.99
https://www.zoro.co.uk/shop/connectors/souriau-8t-38999-series-ii/8t-41c-41-20-pin-plug-8t620b41aa/p/ZT3906820S
Add to quotation
View all Souriau 8T 38999 Series II
Description
Souriau, 8T 41C 41#20 PIN PLUG - 8T620B41AA
Tags:
#BulkDiscount
Specifications
Specifications for 8T 41C 41#20 Pin Plug - 8T620B41AA
Shell Colour
Olive Drab
Connector Type
Circular
Insert Arrangement
20-41
No. Contacts
41
Sealing
Meets IP67
Operating Temperature
65
Connector Style
Plug
Amperage Rating
7.3A
Insert Rotation Keying
A
Shell Plating
Olive drab cadmium
Shielding
Yes
Shell Material
Aluminum
Mounting Type
Cable
Grommet Seal Material
Silicone
Insert Material
Thermoplastic
Crimp Wire Gauge
24, 22, 20
MFR Part No.
SOU 8T620B41AA
Contacts Supplied
No
Contact Style
Pin
Operating Voltage DC
1800
Termination Method
Crimp
RoHS Compliant
No
Contact Size
41#20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome