Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8T 38999 Series II
8T 41C 41#20 Pin Plug - 8T620B41PA
By Souriau
Order Code:
ZT3906939S
£63.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£63.99
0%
5 +
£61.43
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
63.99
https://www.zoro.co.uk/shop/connectors/souriau-8t-38999-series-ii/8t-41c-41-20-pin-plug-8t620b41pa/p/ZT3906939S
Add to quotation
View all Souriau 8T 38999 Series II
Description
Souriau, 8T 41C 41#20 PIN PLUG - 8T620B41PA
Tags:
#BulkDiscount
Specifications
Specifications for 8T 41C 41#20 Pin Plug - 8T620B41PA
MFR Part No.
SOU 8T620B41PA
Insert Rotation Keying
A
Insert Arrangement
20-41
Crimp Wire Gauge
24, 22, 20
Amperage Rating
7.3A
Shielding
Yes
Shell Plating
Olive drab cadmium
Contact Mating Life
500
Operating Voltage DC
1800
Contact Style
Pin
No. Contacts
41
Shell Material
Aluminum
Sealing
Meets IP67
Connector Type
Circular
Contact Material
Copper Alloy
Shell Colour
Olive Drab
Operating Temperature
65
Mounting Type
Cable
Grommet Seal Material
Silicone
Insert Material
Thermoplastic
Contact Size
41#20
Contacts Supplied
Yes
Connector Style
Plug
RoHS Compliant
No
Termination Method
Crimp
Contact Plating
Gold over Nickel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome