Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8T 38999 Series II
8T 41C 41#20 Pin Plug - 8T620F41PB-LC
By Souriau
Order Code:
ZT3906986S
£55.99
Inc VAT (20%)
£59.99
6.5% off
Quantity
Price
Discount
1 - 4
£55.99
0%
5 +
£53.75
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
55.99
https://www.zoro.co.uk/shop/connectors/souriau-8t-38999-series-ii/8t-41c-41-20-pin-plug-8t620f41pb-lc/p/ZT3906986S
Add to quotation
View all Souriau 8T 38999 Series II
Description
Souriau, 8T 41C 41#20 PIN PLUG - 8T620F41PB-LC
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 8T 41C 41#20 Pin Plug - 8T620F41PB-LC
Contact Size
41#20
Connector Type
Circular
Shielding
Yes
Mounting Type
Cable
Insert Material
Thermoplastic
Operating Voltage DC
1800
Operating Temperature
65
Amperage Rating
7.3A
Sealing
Meets IP67
Insert Arrangement
20-41
Contact Style
Pin
Crimp Wire Gauge
24, 22, 20
MFR Part No.
SOU 8T620F41PB-LC
Shell Plating
Nickel
Contacts Supplied
No
Insert Rotation Keying
B
Shell Colour
Nickel
No. Contacts
41
Grommet Seal Material
Silicone
Shell Material
Aluminum
Connector Style
Plug
RoHS Compliant
Yes
Termination Method
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome