Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8T 38999 Series II
8T 41C 41#20 Pin Plug - 8T620Z41AN
By Souriau
Order Code:
ZT3907315S
£61.99
Inc VAT (20%)
£65.99
6% off
Quantity
Price
Discount
1 - 4
£61.99
0%
5 +
£59.51
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
61.99
https://www.zoro.co.uk/shop/connectors/souriau-8t-38999-series-ii/8t-41c-41-20-pin-plug-8t620z41an/p/ZT3907315S
Add to quotation
View all Souriau 8T 38999 Series II
Description
Souriau, 8T 41C 41#20 PIN PLUG - 8T620Z41AN
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 8T 41C 41#20 Pin Plug - 8T620Z41AN
Contacts Supplied
No
Connector Style
Plug
Operating Temperature
65
Contact Size
41#20
Shell Plating
Black zinc nickel
Amperage Rating
7.3A
Contact Style
Pin
Insert Arrangement
20-41
Connector Type
Circular
No. Contacts
41
Shell Material
Aluminum
Operating Voltage DC
1800
Insert Material
Thermoplastic
Insert Rotation Keying
N
Grommet Seal Material
Silicone
Shell Colour
Black
Sealing
Meets IP67
Shielding
Yes
Mounting Type
Cable
MFR Part No.
SOU 8T620Z41AN
Termination Method
Crimp
RoHS Compliant
Yes
Crimp Wire Gauge
24, 22, 20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome